Apply to be a TradeMaster!
Main product image of 1-1/2" x 10 yds. Open Mesh Abrasive Cloth
Magnifying glass
Hover image to zoom

1-1/2" x 10 yds. Open Mesh Abrasive Cloth

SKU:
730-10
Rating:
(0)
Q&A:
(0)
1-1/2" x 10 yds. Open Mesh Abrasive Cloth
Magnifying glass
Hover image to zoom
$16.92 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
180 Grit Aluminum Oxide
Product Highlight: Width (Inches)
1-1/2" Width
Product Highlight: Color
Brown
Product Highlight: Length (Yards)
10 Length

Description

–
1-1/2" x 10 yds. Mesh Abrasive

Specs

–
Type:

Sand Screen

Material:

180 Grit Aluminum Oxide

Width (Inches):

1-1/2"

Color:

Brown

Length (Yards):

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy