Apply to be a TradeMaster!
Main product image of 2" ABS WeldOne Floor Drain w/ Backwater Device (Black ABS)
Magnifying glass
Hover image to zoom

2" ABS WeldOne Floor Drain w/ Backwater Device (Black ABS)

SKU:
800-ABW
Rating:
(1)
Q&A:
(0)
2" ABS WeldOne Floor Drain w/ Backwater Device (Black ABS)
Magnifying glass
Hover image to zoom
$31.51 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
ABS
Product Highlight: Outlet Type
Socket

Description

–
Sioux Chief 800 Series Weld One integral trap floor drain shall be used where necessary in drainage systems. Drain shall have a 2" Sch. 40 hub connection which conforms to ASTM D2665 (PVC) or ASTM D2661 (ABS). Hub connection shall be designed with proper pitch to insure grate remains level after connection. Drain trap shall be properly sized, and smoothsweep, to insure full flow and reduce sediment buildup. Drain shall employ a full 3" trap seal. Drain shall have a factory plugged cleanout access inside sump area. Strainer shall meet applicable load and flow requirements for intended use. Trap primer port shall be threaded ½" FIP for knockout connection

Specs

–
Size:

2"

Material:

ABS

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Automatic Trap Primer Valve
SKU: 695-01
Sioux Chief

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

I like that this model comes with the ball inside to prevent city sewer from backing up into the garage floor. It was easy to install and was of thick abs. I would like it better if the grill was metal and not plastic. the version from other brand Oatey has a thin stainless grill which is preferred since people are walking on this on the floor. If they had this same model with a stainless grill plate at same price I would give it 5 stars.
Kim
san francisco
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy