Apply to be a TradeMaster!
Main product image of 2" PVC WeldOne Floor Drain w/ Backwater Device (Grey PVC)
Magnifying glass
Hover image to zoom

2" PVC WeldOne Floor Drain w/ Backwater Device (Grey PVC)

SKU:
800-PBW
Rating:
(3)
Q&A:
(0)
2" PVC WeldOne Floor Drain w/ Backwater Device (Grey PVC)
Magnifying glass
Hover image to zoom
$26.41 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket

Description

–
Sioux Chief 800 Series Weld One integral trap floor drain shall be used where necessary in drainage systems. Drain shall have a 2" Sch. 40 hub connection which conforms to ASTM D2665 (PVC) or ASTM D2661 (ABS). Hub connection shall be designed with proper pitch to insure grate remains level after connection. Drain trap shall be properly sized, and smoothsweep, to insure full flow and reduce sediment buildup. Drain shall employ a full 3" trap seal. Drain shall have a factory plugged cleanout access inside sump area. Strainer shall meet applicable load and flow requirements for intended use. Trap primer port shall be threaded ½" FIP for knockout connection

Specs

–
Size:

2"

Material:

PVC

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Nice floor drain

Nice solid well made floor drain with trap and cleanout all built together allowing easy fast installation. Also the back water device to simple but effective. Nice product.
pjm
Loudon, NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nearly perfect

I used a couple of these in a retrofit situation, replacing black iron in an older house. The price point and ease of installation was, IMO, very good, my only suggestion would be to have an elevation adjustment on the trap riser as there's often no cost-effective way to get the existing iron pipe to the correct pitch.
M
UT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Much better than the old cast iron one

Working as it should, direct replacement for the old one. Should be easier to service.
Corey
Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy