Apply to be a TradeMaster!
Main product image of PVC Square Shower Pan Drain w/ Matte Stainless Steel Ring & Strainer
Magnifying glass
Hover image to zoom

PVC Square Shower Pan Drain w/ Matte Stainless Steel Ring & Strainer

SKU:
821-200PSQ
Rating:
(2)
Q&A:
(0)
PVC Square Shower Pan Drain w/ Matte Stainless Steel Ring & Strainer
Magnifying glass
Hover image to zoom
$59.60 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Matte Stainless Steel
Product Highlight: Shape
Square

Description

–
  • Machine screws and threaded brass inserts in drain body and head adapter
  • Beveled drain body and mounting holes for easy subfloor installation

Specs

–
Type:

Shower Drain

Material:

PVC

Drain Size:

2"

Finish:

Matte Stainless Steel

Shape:

Square

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Product

Ordered the item and it was exactly what I wanted fast shipping and well packaged. I would order from them again. Thank You!
Ryan
Brule Ne
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product & Great Service

First time buying from SupplyHouse.com, process was easy, pricing was excellent, ship time and tracking info all good, and product showed-up in a timely fashion as expected.
jeff
Elkhorn WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy