Apply to be a TradeMaster!
Main product image of 2" PVC Shower Pan Drain Snap-in Stainless Steel Strainer w/ Plastic Rim
Magnifying glass
Hover image to zoom

2" PVC Shower Pan Drain Snap-in Stainless Steel Strainer w/ Plastic Rim

SKU:
821-270P
Rating:
(1)
Q&A:
(0)
2" PVC Shower Pan Drain Snap-in Stainless Steel Strainer w/ Plastic Rim
Magnifying glass
Hover image to zoom
$12.18 each
In Stock
In Stock
Get 15 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC, Stainless Steel
Product Highlight: Size
2"
Product Highlight: Shape
Round

Description

–
  • Strainer fingers prevent slipping and turning. No screws for a cleaner appearance
  • 430 stainless steel strainer
  • Beveled drain body and mounting holes for easy subfloor installation

Specs

–
Type:

Shower Drain

Material:

PVC

Stainless Steel

Size:

2"

Drain Size:

2"

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV Coupling
SKU: P100-020
2" PVC DWV 45° Elbow
SKU: P321-020
3" PVC DWV Wye
SKU: P600-030

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what we needed

This is just what we were looking for and for a great price as well. Oh and customer service was exceptional!
Satisfied customer
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy