Apply to be a TradeMaster!
Main product image of 3" x 3" x 2" PVC DWV 90° Elbow (w/ 2" Low Heel Inlet)
Magnifying glass
Hover image to zoom

3" x 3" x 2" PVC DWV 90° Elbow (w/ 2" Low Heel Inlet)

SKU:
P303-338
Rating:
(2)
Q&A:
(0)
3" x 3" x 2" PVC DWV 90° Elbow (w/ 2" Low Heel Inlet)
Magnifying glass
Hover image to zoom
$16.94 each
BOX UP & SAVE 8%
$388.75 box of 25
$15.55 each
In Stock
In Stock
Get 104 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3" x 3" x 2"
3" x 3" x 2"4" x 4" x 2"
This item replaces: 192245

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3" x 2"

Specs

–
Size:

3" x 3" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

problem solver

Just what the doctor ordered! kerplunk!
Mickie da plumba
brooklyn ny
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Elbow

Used it in my bathroom for the toilet and the sink in a tight place
Gordy
Erie Pa.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy