Apply to be a TradeMaster!
Main product image of White ABS Inside Pipe Drain for 4" Sch. 40 Pipe
Magnifying glass
Hover image to zoom

White ABS Inside Pipe Drain for 4" Sch. 40 Pipe

SKU:
845-4PPK
Rating:
(0)
Q&A:
(0)
White ABS Inside Pipe Drain for 4" Sch. 40 Pipe
Magnifying glass
Hover image to zoom
$4.33 each
BOX UP & SAVE 14%
$37.10 box of 10
$3.71 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Color
White
Product Highlight: Size
4"
Product Highlight: Outlet Type
Socket

Description

–
Features:
  • Solvent welds inside pipe, flush to floor
  • Also great for direct vent furnaces and water heaters, or to cover any open ended pipe
  • Fits inside Sch. 40 ABS/PVC pipe.

Specs

–
Material:

ABS

Color:

White

Size:

4"

Application:

Schedule 40

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy