Apply to be a TradeMaster!
Main product image of White PVC Inside Pipe Drain for 3" Sch. 40 Pipe
Magnifying glass
Hover image to zoom

White PVC Inside Pipe Drain for 3" Sch. 40 Pipe

SKU:
845-3PPK
Rating:
(2)
Q&A:
(0)
White PVC Inside Pipe Drain for 3" Sch. 40 Pipe
Magnifying glass
Hover image to zoom
$2.70 each
In Stock
In Stock
Get 20 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3"
Product Highlight: Color
White
Product Highlight: Outlet Type
Socket

Description

–
Product Features
  • Solvent welds inside pipe, flush to floor
  • Also great for direct vent furnaces and water heaters, or to cover any open ended pipe

Specs

–
Material:

PVC

Size:

3"

Color:

White

Application:

Schedule 40

Outlet Type:

Socket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Gripper Floor Drain for 3" Pipe w/ Strainer (Stainless Steel)
SKU: 847-3
Sioux Chief

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

good quality

item used in drainage ditch on our farm
Red
Blaine, WA
4 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product

I use these to make lamps so it is important that they are not all scratched up.
Pat
Bossier City, Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy