Apply to be a TradeMaster!
Main product image of 8" Cast Iron Floor Drain Strainer
Magnifying glass
Hover image to zoom

8" Cast Iron Floor Drain Strainer

SKU:
846-S17PK
Rating:
(12)
Q&A:
(0)
8" Cast Iron Floor Drain Strainer
Magnifying glass
Hover image to zoom
$15.34 each
In Stock
In Stock
Get 60 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Material
Cast Iron

Description

–
Features:
  • General Purpose
  • Cast iron strainers are 1/4" thick and epoxycoated for corrosion-resistance

Specs

–
Diameter (Inches):

8"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 12 reviews
100% would recommend this product
4.67
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Exactly what I needed!

Fit our 100 yr-old home basement floor drain opening perfectly. 8" is not a common size, happy to have found this. As far as drain covers go, it's beautiful- nice & heavy and I like the holes vs. slots, and it arrived FAST! It was so nice to clean and disinfect the basement floor, dispose the old gross drain cover and replace with this fresh new one. Thanks SupplyHouse.com!!! I'll order another just to have on hand for next time I do a deep cleaning. At this good price point, I'd rather replace annually than clean something like this.
VS

Most Liked Negative Review

8" is not 8"

Need an 8" drain cap. Purchased one for ~$15, to find it is 8-1/4", therefore does not fit. Told the specs may vary. Offered a different part that likely will not fit, costing ~$50.
Showing 1-10 of 12 reviews

Good Floor Drain Strainer

This 8" floor drain strainer was an exact fit for the drain hole in my basement. It seems pretty strong and looks good. I put an extra coat of paint on it so it won't ever rust like my old one did.
Big K
Elkhorn, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's grate !!!

perfect.
Jay Bee
MKE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It fit perfectly on floor drain
Marko
Detroit Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

8" is not 8"

Need an 8" drain cap. Purchased one for ~$15, to find it is 8-1/4", therefore does not fit. Told the specs may vary. Offered a different part that likely will not fit, costing ~$50.
8" drain cap
Cleveland, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Less expensive and In-Stock!

Older homes have drain covers difficult to source and Supply House had what we needed for a great price.
LH
Chesterfield, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It work perfect for my drain in the garage.
Cis Drish
Moline,IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price lower than neighborhood stores

Fit perfectly in my garage floor drain.
Joe kool
Fenton, Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product -- reasonable price

was looking for cast iron grate to withstanding heavy equipment. Works perfect.
ohio yote
ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 stars

exactly what I needed and arrived in a timely manner!
Chelsea
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Replacement of a cast iron floor drain strainer seems kinda mundane, but really tops off completing the painting I did in my basement. Fit perfectly and should last for many years. Supply House always comes through with the items I need.
Mr N
Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy