Apply to be a TradeMaster!
Main product image of 9-1/8" Adjustable Access Cover Set w/ Screw Connection, Nickel-Bronze
Magnifying glass
Hover image to zoom

9-1/8" Adjustable Access Cover Set w/ Screw Connection, Nickel-Bronze

SKU:
850-4N
Rating:
(0)
Q&A:
(0)
9-1/8" Adjustable Access Cover Set w/ Screw Connection, Nickel-Bronze
Magnifying glass
Hover image to zoom
$352.42 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9-1/8"
Product Highlight: Finish
Nickel Bronze

Description

–
Sioux Chief 850 Series adjustable access cover shall be used where necessary to allow access drainage systems. Access cover shall fasten to specified DWV pipe or fitting by means of three set screws which shall be included around lower circumference of the body. Set screws shall allow for 1-1/2" vertical adjustment. Cover shall meet all applicable load requirements for intended use.

Features
  • 9-1/8'' Cover
  • For 5-1/2" OD to 8-1/2" OD

Specs

–
Size:

9-1/8"

Finish:

Nickel Bronze

Load Rating:

2500 lbs.

Pipe Size:

5-1/2" OD to 8-1/2" OD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy