Apply to be a TradeMaster!
Main product image of 6" Solvent Weld On-Grade Adjustable Cleanout, PVC, Tenzalloy
Magnifying glass
Hover image to zoom

6" Solvent Weld On-Grade Adjustable Cleanout, PVC, Tenzalloy

SKU:
851-46T
Rating:
(0)
Q&A:
(0)
6" Solvent Weld On-Grade Adjustable Cleanout, PVC, Tenzalloy
Magnifying glass
Hover image to zoom
$174.61 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Connection Type
Solvent Weld Connection
Product Highlight: Finish
Tenzalloy
Product Highlight: Material
PVC

Description

–
  • Polypro plug with threaded brass insert for cover screw included
  • Over 1-1/2" of vertical adjustment available
  • Nickel-bronze and tenzalloy covers for use in pedestrian traffic areas
  • Cast iron covers for use in heavy duty applications

Specs

–
Size:

6"

Connection Type:

Solvent Weld

Finish:

Tenzalloy

Load Rating:

2500 lbs.

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy