Apply to be a TradeMaster!
Main product image of 3" Solvent Weld On-Grade Adjustable Cleanout, ABS, Nickel Bronze
Magnifying glass
Hover image to zoom

3" Solvent Weld On-Grade Adjustable Cleanout, ABS, Nickel Bronze

SKU:
852-3ANR
Rating:
(0)
Q&A:
(0)
3" Solvent Weld On-Grade Adjustable Cleanout, ABS, Nickel Bronze
Magnifying glass
Hover image to zoom
$94.78 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Solvent Weld Connection
Product Highlight: Finish
Nickel Bronze

Description

–
  • Polypro plug included
  • Brass female thread inserts accept cover screws
  • MIP thread top housing adapts to any FIP adapter
  • Ring and cover also available in cast brass
  • For use in pedestrian traffic areas

Specs

–
Size:

3"

Connection Type:

Solvent Weld

Finish:

Nickel Bronze

Load Rating:

4000 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy