Apply to be a TradeMaster!
Main product image of 3" MIP On-Grade Adjustable Cleanout, ABS, Nickel Bronze
Magnifying glass
Hover image to zoom

3" MIP On-Grade Adjustable Cleanout, ABS, Nickel Bronze

SKU:
852-3LNR
Rating:
(0)
Q&A:
(0)
3" MIP On-Grade Adjustable Cleanout, ABS, Nickel Bronze
Magnifying glass
Hover image to zoom
$78.77 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Finish
Nickel Bronze

Description

–
  • Polypro plug included
  • Brass female thread inserts accept cover screws
  • MIP thread top housing adapts to any FIP adapter
  • Ring and cover also available in cast brass
  • For use in pedestrian traffic areas

Specs

–
Size:

3"

Connection Type:

MNPT

Finish:

Nickel Bronze

Load Rating:

4000 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" MIP On-Grade Adjustable Cleanout, ABS, Nickel Bronze
SKU: 852-4LNR
Sioux Chief

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy