Apply to be a TradeMaster!
Main product image of 3" FatMax PVC Round Floor Sink
Magnifying glass
Hover image to zoom

3" FatMax PVC Round Floor Sink

SKU:
860-W3P
Rating:
(0)
Q&A:
(0)
3" FatMax PVC Round Floor Sink
Magnifying glass
Hover image to zoom
$67.80 each
In Stock
In Stock
Get 7 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3" Connection
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket

Description

–
Features:
  • New white color provides a cleaner appearance in floor sink applications
  • Low profile design with anchor flange for a solid installation
  • Independent lab tests show no distortion from water temperatures up to 180°F
  • Tough, impact resistant PVC construction

Specs

–
Connection Size:

3"

Material:

PVC

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy