Shop Limited Time Deals
4" No-Hub Cast Iron Floor Sink Assembly with Half Grate

4" No-Hub Cast Iron Floor Sink Assembly with Half Grate

SKU:
861-24XFI2WC
Rating:
(0)
Q&A:
(0)
4" No-Hub Cast Iron Floor Sink Assembly with Half Grate
861-24XFI2WC has been discontinued
Discontinued April 2, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
4"
Product Highlight: Material
Cast Iron
Product Highlight: Outlet Type
No Hub

Description

Sioux Chief 861 Series cast iron floor sinks can be used where necessary in drainage systems or where PVC floor sinks are not permitted. This floor sink features an acid resisting porcelain enamel coating (ARE) for superior sanitation, and a high heat discharge rating for commercial hot water drainage applications.

Specs

Size:

4"

Material:

Cast Iron

Outlet Type:

No Hub

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm