Apply to be a TradeMaster!
4" No-Hub Cast Iron Floor Sink Assembly with Full Grate

4" No-Hub Cast Iron Floor Sink Assembly with Full Grate

SKU:
861-24XFIWC
Rating:
(0)
Q&A:
(0)
4" No-Hub Cast Iron Floor Sink Assembly with Full Grate
861-24XFIWC has been discontinued
Discontinued April 2, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Cast Iron
Product Highlight: Outlet Type
No Hub

Description

–
Sioux Chief 861 Series cast iron floor sinks can be used where necessary in drainage systems or where PVC floor sinks are not permitted. This floor sink features an acid resisting porcelain enamel coating (ARE) for superior sanitation, and a high heat discharge rating for commercial hot water drainage applications.

Specs

–
Size:

4"

Material:

Cast Iron

Outlet Type:

No Hub

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm