Apply to be a TradeMaster!
4" SquareMax PVC Floor Sink with Stainless Steel Mesh Debris Basket & Open-Half PVC Strainer

4" SquareMax PVC Floor Sink with Stainless Steel Mesh Debris Basket & Open-Half PVC Strainer

SKU:
861-4PCW2
Rating:
(0)
Q&A:
(0)
4" SquareMax PVC Floor Sink with Stainless Steel Mesh Debris Basket & Open-Half PVC Strainer
$133.69 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Size
4" Connection
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Hub

Description

–
Sioux Chief 861 Series SquareMax floor sink can be used where necessary in drainage systems. This floor sink is molded from impact-modified PVC with Schedule 40 hub connection which conforms to ASTM D2665.

Specs

–
Size:

4"

Connection Size:

4"

Material:

PVC

Outlet Type:

Hub

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy