Apply to be a TradeMaster!
Main product image of 4" SquareMax PVC Floor Sink w/ Nickel Bronze Ring & Strainer
Magnifying glass
Hover image to zoom

4" SquareMax PVC Floor Sink w/ Nickel Bronze Ring & Strainer

SKU:
861-4PN
Rating:
(0)
Q&A:
(0)
4" SquareMax PVC Floor Sink w/ Nickel Bronze Ring & Strainer
Magnifying glass
Hover image to zoom
$496.28 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
4" Connection
Product Highlight: Material
Nickel Bronze, PVC
Product Highlight: Outlet Type
Socket

Description

–
Note: Image is not an exact representation of product.

Features:
  • Includes PVC strainer with lift handle
  • Sump area is 54% larger than most PVC square floor sinks
  • Low profile design with anchor flange for a clean appearance and a solid installation. Clamping collar available
  • All inner surfaces are pitched,no standing water in sump area
  • Independent lab tests show no distortion from water temperatures up to 180°F
  • Tough, impact resistant PVC construction
  • PVC and nickel bronze strainers for pedestrian traffic. Ductile iron strainer for heavy-duty applications

Specs

–
Connection Size:

4"

Material:

Nickel Bronze

PVC

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy