Apply to be a TradeMaster!
Main product image of 2" LittleMax Small Round PVC Floor Sink
Magnifying glass
Hover image to zoom

2" LittleMax Small Round PVC Floor Sink

SKU:
864-W2P2
Rating:
(0)
Q&A:
(0)
2" LittleMax Small Round PVC Floor Sink
Magnifying glass
Hover image to zoom
$63.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
2" Connection
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Hub

Description

–
**Image may not represent actual product.**

Sioux Chief 864 Series LittleMax compact floor sink are used where necessary in drainage systems. Sink is made with 100% acid/U.V./impact/ bacteria resistant PVC. Sch. 40 hub connection conforms to ASTM D2665. Sink shall show no significant distortion at discharge water temperatures up to 180°F (intermittent). Strainer shall meet all applicable load requirements for intended use. Strainer rim can be used as a clamping collar for above-grade applications.

Features:
  • New white color provides a cleaner appearance in floor sink applications
  • PVC solvent weld connection
  • Strainer ring can be used as a clamping collar for above-grade applications
  • Stainless steel lift handle for strainer

Specs

–
Connection Size:

2"

Material:

PVC

Outlet Type:

Hub

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy