Apply to be a TradeMaster!
Main product image of 1-1/2" Sch. 40 Hub x 2" Sch. 40 Spigot Bell Trap Floor Drain (PVC)
Magnifying glass
Hover image to zoom

1-1/2" Sch. 40 Hub x 2" Sch. 40 Spigot Bell Trap Floor Drain (PVC)

SKU:
866-2PPK
Rating:
(1)
Q&A:
(0)
1-1/2" Sch. 40 Hub x 2" Sch. 40 Spigot Bell Trap Floor Drain (PVC)
Magnifying glass
Hover image to zoom
$9.70 each
BOX UP & SAVE 4%
$46.55 box of 5
$9.31 each
In Stock
In Stock
Get 93 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron, PVC
Product Highlight: Size
2", 1-1/2"
Product Highlight: Outlet Type
Socket x Spigot

Description

–
Features:
  • Solvent weld connection
  • Bell-type trap is designed into sump area

Specs

–
Type:

Drain

Material:

Cast Iron

PVC

Size:

2"

1-1/2"

Outlet Type:

Socket x Spigot

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PVC Bell Trap Floor Drain (Over 3" or Inside 4" Sch. 40)
SKU: 866-34PPK
Sioux Chief
2" PVC DWV Wye
SKU: P600-020
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

strong and compact

easy to maintain and install
al
wis
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy