Apply to be a TradeMaster!
Main product image of PVC Bell Trap Floor Drain (Over 3" or Inside 4" Sch. 40)
Magnifying glass
Hover image to zoom

PVC Bell Trap Floor Drain (Over 3" or Inside 4" Sch. 40)

SKU:
866-34PPK
Rating:
(2)
Q&A:
(0)
PVC Bell Trap Floor Drain (Over 3" or Inside 4" Sch. 40)
Magnifying glass
Hover image to zoom
$16.48 each
BOX UP & SAVE 4%
$79.45 box of 5
$15.89 each
In Stock
In Stock
Get 62 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4", 3"
Product Highlight: Outlet Type
Socket
Product Highlight: Material
PVC

Description

–
Features:
  • Solvent weld connection
  • Bell-type trap is designed into sump area

Specs

–
Type:

Drain

Size:

4"

3"

Outlet Type:

Socket

Application:

Schedule 40

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3" PVC DWV P-Trap
SKU: P706X-030

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

exactly what I wanted and couldn't find locally
roger
buffalo ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

Haven't installed them yet, but the service was excellent. They arrived in a couple of days. No waiting, I was surprised.
802
VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy