Apply to be a TradeMaster!
Main product image of 2" ABS DWV Backwater Valve
Magnifying glass
Hover image to zoom

2" ABS DWV Backwater Valve

SKU:
869-2A
Rating:
(0)
Q&A:
(0)
2" ABS DWV Backwater Valve
Magnifying glass
Hover image to zoom
$28.02 each
In Stock
In Stock
Get 6 Mon, Oct 19
Size: 
2"
Material: 
ABS
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
ABS

Description

–

Sioux Chief 869 series ProCheck backwater valves shall be used where necessary in drainage systems. Backwater valve shall be installed in horizontal drainage lines to reduce or prevent damage to dwelling from sewage backup. Backwater valve shall have a stepped design to provide adequate fall through the valve body and encourage fl ow. Flapper shall install into valve body via removable carrier, which utilizes key-to-slot fi t to ensure proper alignment. Flapper shall have a permanent, one-piece sealing surface, and allow unrestricted, unidirectional fl ow. Valve body shall be sealed by an impact/solvent resistant lid with o-ring. Backwater valve shall be adaptable to either shallow or deep-bury installations and be designed in accordance with ASME A112.14.1-2003


Features:

  • Threaded access seals hand-tight and allows for easy maintenance and inspection
  • 6" backwater valve extensions - use 10" Sch. 40 pipe (not included)
  • For GRAVITY FLOW applications only
  • Do not install vertically
  • UPC/IAPMO listed

Specs

–
Application:

Plumbing

Size:

2"

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" ABS ProCheck Backwater Valve
SKU: 869-S3A
Sioux Chief
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy