The Day Savers – A National Tradesmen Day Contest
Main product image of 2" PVC Backwater Valve
Magnifying glass
Hover image to zoom

2" PVC Backwater Valve

SKU:
869-2P
Rating:
(6)
Q&A:
(0)
2" PVC Backwater Valve
Magnifying glass
Hover image to zoom
$25.39 each
In Stock
In Stock
Get 72 Tue, Sep 1
Order by today, receive Tuesday
Size
2"
Material
PVC
ABSPVC

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Material
PVC

Description

Sioux Chief 869 Series backwater valve shall be installed where necessary in drainage systems. Backwater valve shall be installed on horizontal drainage lines for reducing damage from sewer backup. Backwater valve shall have a stepped design to provide adequate fall to encourage flow. Flapper shall have an elastomer seal and allow unrestricted unidirectional flow while reducing the straining of effluent. Designed in accordance with ASME A112.14.1-2003

Features:
  • Threaded access seals hand-tight and allows for easy maintenance and inspection
  • For GRAVITY FLOW applications only
  • Do not install vertically
  • UPC/IAPMO listed

Specs

Application:

Plumbing

Size:

2"

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

4 out of 6 reviews
83% would recommend this product
4
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
33%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Works perfectly

I used this to tie into our main stack for a water softener and R.O. system. I removed the float when gluing this to the pipe to prevent any from getting on as a precaution. Tested the line and it's working great for low flow
Colby
PA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked at First, but Flapper Gasket Failed After Two Months

Worked perfectly at first, but after a couple of months I started having backwater issues again. When I inspected it, there was almost no debris buildup, so clogging was not the issue. The real problem was that the rubber gasket had come off the flapper and become lodged inside the valve, holding the flapper open. I was shocked it had not just been washed away. I tried reinstalling the valve without the gasket, and although that reduced the backwater somewhat, it was obviously not a real fix. The gasket is necessary for the valve to seal properly. Very disappointing failure for something designed to stop exactly this problem.
No-Gasket Gus
Chicago
6 months ago
Was this review helpful to you?

I would but this product again.

Using it on a line that pulls water from a pond for irrigation. So far, so good.
Tuba
La Pointe, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Good selection,fantastic prices
Manny
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked as needed

exactly what i needed! the plumber failed to install on floor drain so this fixed the problem! thank you
Ironhorse
KCKs
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product but better service

Valve used ideally suited to keep snakes from entering the water filtration exit pvc piping.
None
Chicora Pa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy