Apply to be a TradeMaster!
Main product image of 6" PVC Backwater Valve
Magnifying glass
Hover image to zoom

6" PVC Backwater Valve

SKU:
869-6P
Rating:
(0)
Q&A:
(0)
6" PVC Backwater Valve
Magnifying glass
Hover image to zoom
$211.63 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
6"
Material: 
PVC
ABS

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
PVC

Description

–

6" PVC Backwater Valve


Product Features:

  • Threaded access seals hand-tight and allows for easy maintenance and inspection
  • Stepped design with a one-way flapper to prevent back flow of sewage/drainage
  • Sustains backflow pressure up to 5 PSI
  • 6" backwater valve extensions  use 10" Sch. 40 pipe (not included)
  • For GRAVITY FLOW applications only
  • Do not install vertically
  • UPC/IAPMO listed

Specs

–
Product Type:

Valve

Application:

Plumbing

Sewage

Size:

6"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy