Apply to be a TradeMaster!
Main product image of 3" ABS ProCheck Backwater Valve w/ 16" Shallow Access Sleeve Kit
Magnifying glass
Hover image to zoom

3" ABS ProCheck Backwater Valve w/ 16" Shallow Access Sleeve Kit

SKU:
869-S3AS
Rating:
(1)
Q&A:
(0)
3" ABS ProCheck Backwater Valve w/ 16" Shallow Access Sleeve Kit
Magnifying glass
Hover image to zoom
$70.59 each
In Stock
In Stock
Get 5 Wed, Oct 7
Size: 
3"
Material: 
ABS
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
ABS
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Connection Type
Socket Connection

Description

–
Sioux Chief 869 series ProCheck backwater valves shall be used where necessary in drainage systems. Backwater valve shall be installed in horizontal drainage lines to reduce or prevent damage to dwelling from sewage backup. Backwater valve shall have a stepped design to provide adequate fall through the valve body and encourage flow. Flapper shall install into valve body via removable carrier, which utilizes key-to-slot to ensure proper alignment. Flapper shall have a permanent, one-piece sealing surface, and allow unrestricted, unidirectional flow. Valve body shall be sealed by an impact/solvent resistant lid with o-ring. Backwater valve shall be adaptable to either shallow or deep-bury installations and be designed in accordance with ASME A112.14.1-2003

Features:
  • Available for 3" or 4" Sch. 40 DWV lines.
  • Valves can be adapted for standard, shallow-depth or deep-bury installations
  • Modular valve design allows for interchangeable accessories - less inventory
  • Structurally rugged and molded from engineered resins to stand up to job site abuse
  • The unique flapper creates a tighter seal than other backwater valves

Specs

–
Application:

Plumbing

Connection Type:

Socket

Size:

3"

Max Pressure (PSI):

250

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great quality backwater valve

Remodeling a basement bath and current code required I install the backflow valve. The inspector said it's probably the best one he's seen. The sleeve fits perfectly although the plastic lid is flimsy and would not survive in a high traffic area. I will have a local metal fabrication shop mill an aluminum cover instead.
pdxScot
Portland, Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy