Apply to be a TradeMaster!
Main product image of 3" PVC ProCheck Backwater Valve w/ 16" Shallow Access Sleeve Kit
Magnifying glass
Hover image to zoom

3" PVC ProCheck Backwater Valve w/ 16" Shallow Access Sleeve Kit

SKU:
869-S3PS
Rating:
(5)
Q&A:
(0)
3" PVC ProCheck Backwater Valve w/ 16" Shallow Access Sleeve Kit
Magnifying glass
Hover image to zoom
$69.25 each
In Stock
In Stock
Get 11 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Size: 
3"
Material: 
PVC
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
PVC
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Connection Type
Socket Connection

Description

–
This item does not include upper & lower bury adapters.

Sioux Chief 869 series ProCheck backwater valves shall be used where necessary in drainage systems. Backwater valve shall be installed in horizontal drainage lines to reduce or prevent damage to dwelling from sewage backup. Backwater valve shall have a stepped design to provide adequate fall through the valve body and encourage flow. Flapper shall install into valve body via removable carrier, which utilizes key-to-slot to ensure proper alignment. Flapper shall have a permanent, one-piece sealing surface, and allow unrestricted, unidirectional flow. Valve body shall be sealed by an impact/solvent resistant lid with o-ring. Backwater valve shall be adaptable to either shallow or deep-bury installations and be designed in accordance with ASME A112.14.1-2003

Features:
  • Available for 3" or 4" Sch. 40 DWV lines.
  • Valves can be adapted for standard, shallow-depth or deep-bury installations
  • Modular valve design allows for interchangeable accessories - less inventory
  • Structurally rugged and molded from engineered resins to stand up to job site abuse
  • The unique flapper creates a tighter seal than other backwater valves

Specs

–
Application:

Plumbing

Connection Type:

Socket

Size:

3"

Max Pressure (PSI):

250

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC Backwater Valve
SKU: 869-2P
Sioux Chief

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

I would buy again

Worked as expected
Bob
Silver Spring, MD.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job

Installed on my basement floor drain line that ties into a exterior drain line. Works great through torrential rains no basement flooding!
Joe
Buckhannon wv
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My new go-to

Easy install & clean finished product!
Mark
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Backwater valve

This backwater valve works perfectly for my application and you really can't beat the price or fast shipping.
Matt
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I hope I do not have to buy this again, lol.

I highly recommend, that if you need to install a check valve or backwater valve, as I was required to do so per plumbing code, don't just get the check valve. The reason being, is, if it fails or gets restricted, the shallow access sleeve (which can be reduced in size) will allow you "access" to all inspect and/or replace the flapper/valve. Once mine was installed, it's buried below my basement floor. I would have to remove my flooring, break through concrete and dig out the pipe to work on it. The access has a cover and I cut it to meet the floor, and cover it with a floor mat or "loose" piece of flooring.
Junior
South Plainfield, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy