Apply to be a TradeMaster!
Main product image of Flapper & Carrier For 3" Backwater Valve
Magnifying glass
Hover image to zoom

Flapper & Carrier For 3" Backwater Valve

SKU:
869-SF3
Rating:
(0)
Q&A:
(1)
Flapper & Carrier For 3" Backwater Valve
Magnifying glass
Hover image to zoom
$9.67 each
BOX UP & SAVE 10%
$87.50 box of 10
$8.75 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
3" Backwater Valves
Product Highlight: Size
3"

Description

–
869-SF3

Specs

–
Application:

Plumbing

Used With:

3" Backwater Valves

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What goes at the top?it just sits in there like that nothing locks it in

Asked by Heath 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Heath. This is just the flapper and carrier for the 3" valve. The flapper shall install into the valve body via the removable carrier, which utilizes key-to-slot to ensure proper alignment.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy