Apply to be a TradeMaster!
Main product image of Flapper & Carrier For 4" Backwater Valve
Magnifying glass
Hover image to zoom

Flapper & Carrier For 4" Backwater Valve

SKU:
869-SF4
Rating:
(0)
Q&A:
(0)
Flapper & Carrier For 4" Backwater Valve
Magnifying glass
Hover image to zoom
$12.41 each
BOX UP & SAVE 11%
$109.90 box of 10
$10.99 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
4" Backwater Valves
Product Highlight: Size
4"

Description

–
Sioux Chief 869 series ProCheck backwater valves shall be used where necessary in drainage systems. Backwater valve shall be installed in horizontal drainage lines to reduce or prevent damage to dwelling from sewage backup. Backwater valve shall have a stepped design to provide adequate fall through the valve body and encourage flow. Flapper shall install into valve body via removable carrier, which utilizes key-to-slot to ensure proper alignment. Flapper shall have a permanent, one-piece sealing surface, and allow unrestricted, unidirectional flow. Valve body shall be sealed by an impact/solvent resistant lid with o-ring. Backwater valve shall be adaptable to either shallow or deep-bury installations and be designed in accordance with ASME A112.14.1-2003

Specs

–
Application:

Plumbing

Used With:

4" Backwater Valves

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy