Apply to be a TradeMaster!
Main product image of 12" Stainless Steel Cleanout Cover, 20 Gauge
Magnifying glass
Hover image to zoom

12" Stainless Steel Cleanout Cover, 20 Gauge

SKU:
870-812
Rating:
(0)
Q&A:
(0)
12" Stainless Steel Cleanout Cover, 20 Gauge
Magnifying glass
Hover image to zoom
$17.79 each
In Stock
In Stock
Get 31 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Stainless Steel
Product Highlight: Size
12"

Description

–
The Sioux Chief 870 Series cleanout cover is used in drainage systems. The cover is fastened with a bolt (not included) to a cleanout plug or wall bar. Cleanout covers are made from stainless steel for corrosion resistance, and are of sufficient diameter to completely cover the cleanout access hole. Cover is 20 gauge for light foot traffic or wall applications respectively. Stamping is available for easy recognition.

Specifications:
  • Material: 430 Stainless Steel
  • Diameter: 12"
  • Thickness: 20 Gauge
  • Cover Diameter: 12"

Specs

–
Finish:

Chrome

Application:

Plumbing

Material:

Stainless Steel

Size:

12"

Gauge:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy