Apply to be a TradeMaster!
Main product image of 4" Slotted ABS Flush Plug w/ Threaded Brass Insert
Magnifying glass
Hover image to zoom

4" Slotted ABS Flush Plug w/ Threaded Brass Insert

SKU:
879-40
Rating:
(3)
Q&A:
(0)
4" Slotted ABS Flush Plug w/ Threaded Brass Insert
Magnifying glass
Hover image to zoom
$3.23 each
BOX UP & SAVE 8%
$74.50 box of 25
$2.98 each
In Stock
In Stock
Get 33 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS

Description

–
  • Combine with FIP adapters to make your own cleanouts
  • Glass-filled polypropylene plugs:
  • Will not seize up on ABS or PVC
  • Are acid resistant and chemically inert
  • Are more durable than traditional plugs

Specs

–
Size:

4"

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Hub x FIPT ABS DWV Female Adapter (5803)
SKU: I025100
Nibco

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quality product at great price and service

This and other products on the site are of great quality and reasonable prices. Additionally, the service from this site is amazing and very reliable.
Danny
Lawndale, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not a glamorous part, but necessary.

I couldn't find a flush clean-out plug with machine screws from my local big box stores. This one from SupplyHouse.com did the trick and allowed me to install a decorative cap since this is on an exposed wall.
EdR
Palmdale, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

Reasonably quick shipping and item as described.
Bob
California
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy