Apply to be a TradeMaster!
Main product image of 3" Slotted Polypro Flush Plug w/ Threaded Brass Insert
Magnifying glass
Hover image to zoom

3" Slotted Polypro Flush Plug w/ Threaded Brass Insert

SKU:
878-30
Rating:
(1)
Q&A:
(0)
3" Slotted Polypro Flush Plug w/ Threaded Brass Insert
Magnifying glass
Hover image to zoom
$2.62 each
BOX UP & SAVE 8%
$60.00 box of 25
$2.40 each
In Stock
In Stock
Get 321 Tomorrow, Sep 18
Order by 6PM, receive Tomorrow
Size
3"
4"
Bit Type
Slotted
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polypropylene
Product Highlight: Size
3"
Product Highlight: Bit Type
Slotted

Description

  • Combine with FIP adapters to make your own cleanouts
  • Glass-filled polypropylene plugs:
  • Will not seize up on ABS or PVC
  • Are acid resistant and chemically inert
  • Are more durable than traditional plugs

Specs

Bit Type:

Slotted

Size:

3"

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

6-1/2" ABS Flat Cleanout Cover (White)
SKU: 871-6
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This Cleanout Cover Fits Fine and Was Made With Thought

I sure have had a lot of cleanout plugs where the brass fitting for the cover screw is a threaded insert. They come loose & spin when the screw is turned, giving whomever has to remove the cover lots of grief. This one is molded into the cover. The IPS threads are cut accurately for smooth, leak free installation. Having a cross slot instead of a single slot can be handy in cramped conditions. Oddly, my cleanout plug tools don't fit this slot size, but spud wrenches and jamb nut wrenches fit fine. (And, the age-old Channellock handle trick works.)
PJB12
Detrout, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy