Apply to be a TradeMaster!
Main product image of 4" GripTip Test Cap (Magenta)
Magnifying glass
Hover image to zoom

4" GripTip Test Cap (Magenta)

SKU:
880-84C
Rating:
(0)
Q&A:
(0)
4" GripTip Test Cap (Magenta)
Magnifying glass
Hover image to zoom
$0.93 each
BOX UP & SAVE 5%
$8.80 box of 10
$0.88 each
In Stock
In Stock
Get 100 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS
Product Highlight: Color
Magenta

Description

–
Features:
  • Tip acts as a handle while applying glue and can be snipped to allow filling and bleeding with water or air for testing
  • Deeper glue surface ensures a good seal, especially on unevenly cut pipe
  • Durable, ABS may be glued to pipe with all-purpose glue
  • High-visibility models make installed plugs and caps easy to see for ensured removal
  • Test nipple is 5/8" O.D. for connection to compression fittings

Specs

–
Product Type:

Cap

Material:

ABS

Size:

4"

Color:

Magenta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" GripTip Test Cap (Magenta)
SKU: 880-83C
Sioux Chief
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy