Shop Resideo Sale
Main product image of 3" GripTip Test Cap
Magnifying glass
Hover image to zoom

3" GripTip Test Cap

SKU:
880-83
Rating:
(3)
Q&A:
(0)
3" GripTip Test Cap
Magnifying glass
Hover image to zoom
$0.68 each
BOX UP & SAVE 6%
$6.40 box of 10
$0.64 each
In Stock
In Stock
Get 425 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
ABS
Product Highlight: Color
White

Description

–
Features:
  • Tip acts as a handle while applying glue and can be snipped to allow filling and bleeding with water or air for testing
  • Deeper glue surface ensures a good seal, especially on unevenly cut pipe
  • Durable, ABS may be glued to pipe with all-purpose glue
  • High-visibility models make installed plugs and caps easy to see for ensured removal
  • Test nipple is 5/8" O.D. for connection to compression fittings

Specs

–
Product Type:

Cap

Material:

ABS

Size:

3"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Struggling to get the right fit

I like the product, but it was too loose for 3" sch 40 pipe, so I had to glue it on. Perhaps it's because of the threading, and a slightly smaller size is needed, but not available.
Tim
Denver
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was exactly what was needed...after modifications...

After filling it about half way with epoxy, I proceeded to use it as the endcaps for a motorized spool. (Part of an automation project I'm playing around with.) My colleagues and I usually rely on SupplyHouse for our plumbing needs. Having the nipples on these end caps allowed me to drill out the center more accurately.
Art
Smithtown, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great test caps

testing underground
big garlic
idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy