Apply to be a TradeMaster!
Main product image of 2" ABS/PVC Sch. 40 Knockout Test Plug
Magnifying glass
Hover image to zoom

2" ABS/PVC Sch. 40 Knockout Test Plug

SKU:
881-2
Rating:
(0)
Q&A:
(0)
2" ABS/PVC Sch. 40 Knockout Test Plug
Magnifying glass
Hover image to zoom
$0.41 each
BOX UP & SAVE 10%
$37.00 box of 100
$0.37 each
In Stock
In Stock
Get 34 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
2"
4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy