Apply to be a TradeMaster!
Main product image of Push-Tite Closet Flange w/ Plastic Ring & 4" Tailpiece (3" Inside)
Magnifying glass
Hover image to zoom

Push-Tite Closet Flange w/ Plastic Ring & 4" Tailpiece (3" Inside)

SKU:
888-GAM
Rating:
(3)
Q&A:
(1)
Push-Tite Closet Flange w/ Plastic Ring & 4" Tailpiece (3" Inside)
Magnifying glass
Hover image to zoom
$25.91 each
BOX UP & SAVE 5%
$147.60 box of 6
$24.60 each
In Stock
In Stock
Get 5 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Inside Connection

Description

–
Push-Tite Closet Flange w/ Plastic Ring & 4" Tailpiece (3" Inside)

Features:
  • Gasket seals inside DWV pipe
  • Easy installation - simply push in and fasten to floor, perfect for replacement or new installations
  • PushTite flanges have larger outlets than other gasketed closet flanges and smooth inner walls with no obstructions or ledges to cause clogs
  • Swivel ring is plastic

Specs

–
Material:

ABS

Size:

3"

Connection Type:

Inside

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Closet flange

Easy install 👌 works perfectly. Saved a lot of time and money. Didn't have to chip away concrete and cut original flange from pipe.
Ghini
Victorville ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect solution for old-work toilet reset

Superior to twist-n-set in my opinion - SupplyHouse delivered as promised.
Steve
Kirklnad, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect part- great service

The part worked perfectly and was delivered right on time.
Not a plumber
Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the diameter of the timepiece that goes into the existing drainpipe? My pipe is 3.7in

Asked by Hank 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

4" Tailpiece (3" Inside)

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy