Shop Resideo Sale
Main product image of 3" Inside Push-In Flange w/ Extended Outlet
Magnifying glass
Hover image to zoom
3" Inside Push-In Flange w/ Extended Outlet
Magnifying glass
Hover image to zoom
$20.38 each
BOX UP & SAVE 5%
$116.58 box of 6
$19.43 each
In Stock
In Stock
Get 231 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Inside Connection
Product Highlight: Size
3"

Description

–
Push-Tite Closet Flange w/ Plastic Ring & 4" Tailpiece (3" Inside)

Features:
  • Gasket seals inside DWV pipe
  • Easy installation - simply push in and fasten to floor, perfect for replacement or new installations
  • PushTite flanges have larger outlets than other gasketed closet flanges and smooth inner walls with no obstructions or ledges to cause clogs
  • Swivel ring is plastic

Specs

–
Size:

3"

Connection Type:

3" Inside

Type:

Push-In

Includes:

Extended Outlet

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

Great way to raise a flange

These work great to repair or raise a toilet flange. Well made.
Plumber Andy
NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Snug fit. Works perfectly.
BillD
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Repair Flange

This unit and the 4" version will get you out of trouble on those repair jobs where the original flange is obliterated by corrosion or breakage. I use these a lot with concrete floors and broken or corroded cast iron flanges and also on lead bends passing through the floor. I fill first groove with silicone sealer. It acts as a sealer and lube for push in then it cures for an added gas seal on a slightly out of round lead bend. Works perfectly. Many flanges are never fastened to the concrete floor to begin with and can tear out of a lead bend.
Roy
Brewster, NY
2 years ago
Was this review helpful to you?

Wonderful toilet flange!

Not even joking who know someone could be so excited about a toilet flange, but since this was longer than what is available at the big box stores I am able to get my toilet replaced without a major cutout and refitting of the rough in pipe (it had an unusual fitting that was 3" inner diameter and 4" outer and sat about 2" below the tile level so I had to search long and hard for a solution that didn't involve major work and this was it, horray!!)
Cindi
Santa Clara, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Push flange

Great product for bathroom remodeling, especially copper drain lines
Mike
Pipersville PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product. Made installation fast & easy!
Saldog!
Pittsburgh, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this is the best brand

These are the best flanges, especially on concrete floors
VRPS
Watervill Valley, NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly.

- This toilet flange fit perfectly inside the original 3" copper waste pipe.
XXXX
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Worked great! Easy transaction and quick shipping.
Waste Water Wayne
Toilet, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great, highly recommended

Metal flange on old toilet rotted out. Tried split flange with new toilet and wouldn't tighten enough around 3" pipe to secure. This push in flange worked perfectly to solve the problem and avoid costly pipe replacement. Highly recommend this product.
Dan from NH
New Hampshire
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy