Apply to be a TradeMaster!
Main product image of 3" Hub / 4" Inside Open Flange w/ Stainless Steel Swivel Ring
Magnifying glass
Hover image to zoom

3" Hub / 4" Inside Open Flange w/ Stainless Steel Swivel Ring

SKU:
887-PM
Rating:
(5)
Q&A:
(0)
3" Hub / 4" Inside Open Flange w/ Stainless Steel Swivel Ring
Magnifying glass
Hover image to zoom
$7.25 each
BOX UP & SAVE 6%
$169.75 box of 25
$6.79 each
In Stock
In Stock
Get 278 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
3", 4"

Description

–
Open Flush to Floor Closet Flange w/ Stainless Steel Swivel Ring (3" Hub/4" Inside)

Features:
  • Stainless Steel Swivel Ring - Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
  • One-Piece Plastic - Solid ABS or PVC

Specs

–
Size:

3"

4"

Connection Type:

3" Hub/ 4" Inside

Type:

Open

Material:

PVC

Includes:

Stainless Steel Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
3" PVC DWV 90° Elbow
SKU: P300-030
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great product

The ss ring makes this the best flange
Tony
Kokomo, Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for a 3 to 4 closet flange using 4 " pipe stub up

Flange goes into a 4 inch pipe all the way to finish new slab height. Nice strait sides. Thanks
Tim MI builder
Frankfort Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best quality flange on the market

These Sioux Chief toilet flanges are the best that I have used. They come with a stainless steel ring that won't rust and securely holds the toilet t-bolts in place from spinning(unlike Oatey brand flanges). I stock up on these and use them exclusively as most other brands are not as good with either regular steel flanges or poorly stamped stainless flanges(Oatey ones).
MaxR
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Exactly what we needed for our bathroom remodel. Quick delivery.
Gmasue
Dimondale,mi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great quality flange for the $

These Sioux Chief toilet flanges are superior to most other brands of flanges due to the fact that they come with a stainless steel ring that will never rust. If a toilet has a slow leak for a long time or it is set on concrete where it is moist it will rot a regular steel flange and cause even more water damage to the home as the toilet loosens from not being secured to the steel ring anymore. I always buy stainless steel ringed flanges whenever I can and recommend doing the same to others.
MaxR
NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy