Shop Resideo Sale
Main product image of 3" Inside Open Flange w/ Stainless Steel Swivel Ring, 4" Long Outlet
Magnifying glass
Hover image to zoom

3" Inside Open Flange w/ Stainless Steel Swivel Ring, 4" Long Outlet

SKU:
888-PM
Rating:
(11)
Q&A:
(1)
3" Inside Open Flange w/ Stainless Steel Swivel Ring, 4" Long Outlet
Magnifying glass
Hover image to zoom
$11.97 each
BOX UP & SAVE 4%
$137.52 box of 12
$11.46 each
In Stock
In Stock
Get 210 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Inside Connection
Product Highlight: Size
3"

Description

–
Open Closet Flange w/ Stainless Steel Swivel Ring & 4" Tailpiece (3" Inside)

Features:
  • Stainless Steel Swivel Ring - Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
  • One-Piece Plastic - Solid ABS or PVC

Specs

–
Size:

3"

Connection Type:

3" Inside

Type:

Open

Material:

PVC

Includes:

Stainless Steel Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.64 out of 11 reviews
89% would recommend this product
4.64
out of 11 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

The cats meow for 3 inch ABS and PVC pipe to this flange

The long throat helps because you do not need the 3 inch pipe to be cut exactly level with your finished floor. Even bought 2 extras for future use.
VS

Most Liked Negative Review

Won't Install This Again

I've Installed about 10 Of these Because I Love How Easy They Make Flange Repairs However, I Had Three Callbacks In A Row Because Of Leaks. Turns Out The Opening On These Is Too Small For Some Toilets
Showing 1-10 of 11 reviews

good product

perfect fit when remodeling a bathroom
gary
missouri
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Won't Install This Again

I've Installed about 10 Of these Because I Love How Easy They Make Flange Repairs However, I Had Three Callbacks In A Row Because Of Leaks. Turns Out The Opening On These Is Too Small For Some Toilets
Plumber
Indiana
4 years ago
Was this review helpful to you?

Floor flange

What can i say about it Its a floor flange Easy order quick delivery
Joe d
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use them often…

Stainless ring is sturdy,
T
Myrtle Beach
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Couldn't find this anywhere locally, fast delivery too.
Bob the plumber
West plains, Mo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Easy peazy On line ordering
Joe d
New York (NY)
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Worked like it was supposed to
TK
North KC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

Just what the doctor ordered! Fit down inside a 3 inch pvc pipe!
Dave
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The cats meow for 3 inch ABS and PVC pipe to this flange

The long throat helps because you do not need the 3 inch pipe to be cut exactly level with your finished floor. Even bought 2 extras for future use.
Gary
Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience, I would definitely buy again

Perfect fit, fast delivery.
Sami
Denver, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this for Schedule 30 or 40 3"??

Asked by Adam 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Adam, thanks for writing in. This would be Sch. 40.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy