Apply to be a TradeMaster!
Main product image of 3" x 4" Full Flush, 889-Series Offset Closet Flange
Magnifying glass
Hover image to zoom

3" x 4" Full Flush, 889-Series Offset Closet Flange

SKU:
889-AOM
Rating:
(1)
Q&A:
(0)
3" x 4" Full Flush, 889-Series Offset Closet Flange
Magnifying glass
Hover image to zoom
$10.18 each
BOX UP & SAVE 5%
$193.60 box of 20
$9.68 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Inside Diameter
4" ID

Description

–
Sioux Chief 889 series Full Flush closet fl anges shall be used where necessary in drainage systems. Flange shall allow 1.5" offset in any direction, and have a full-swivel, corrosion-proof stainless steel ring, with sufficient holes for securing to floor and slots for inserting closet bolts. Flange shall have an offset inner diameter area properly sized to allow full 3" spherical-flow for complete drainage and clog resistance. Flange shall have a 3" Sch. 40 hub connection which conforms to ASTM D2665 (PVC) or D2661 (ABS). Closet flange shall be UPC listed. Always fasten closet flanges to the floor.

Features:
  • Full-flow, 3" I.D. throat - no restriction
  • Allows for 1-1/2" offset in any direction for closet bowl setting
  • Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength

Specs

–
Material:

ABS

Inside Diameter:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Total Knockout Flush to Floor Closet Flange w/ Stainless Steel Swivel Ring (3" Hub / 4" Inside)
SKU: 884-ATM
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product is what I needed and delivered on-time

Great service from SupplyHouse - I'll be back
pilord
Bellingham, WA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy