Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" MIP Brass Reducing Barstock Hex Nipple (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/2" MIP Brass Reducing Barstock Hex Nipple (Lead Free)

SKU:
930-62302001
Rating:
(10)
Q&A:
(1)
3/4" x 1/2" MIP Brass Reducing Barstock Hex Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$5.06 each
BOX UP & SAVE 8%
$23.15 box of 5
$4.63 each
In Stock
In Stock
Get 347 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

3/4" x 1/2" LFA-875A PB122 Brass Reducing Hex Nipple (Lead Free)

Ideal for use with copper, brass, iron pipe on oil, natural gas, water and air lines. Working pressure: 1,000psi (69 bar).

Specs

–
Size:

3/4" x 1/2"

Material:

Brass

Application:

Schedule 40

Lead Free:

Yes
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
You May Also Need

3/4" x 1/2" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB075-050
Bluefin

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Works as intended - perfect fit

For the situations where the nipple size for a supply is wrong, this is a good quick fix. fits nicely into the wall behind an escutcheon, for a compact profile and sleek look
Salami
Pittsburgh, PA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product. I would purchase again..

The representative that I spoke with was very helpful in locating this product. This configuration was not easy to find. It is nice to know that it was manufactured in the United States. The item arrived promptly and came in excellent condition. It is exactly as described.
Jesse
USA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good Product , Good Service
sam
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You had what I needed

Easy to find at this company and fast delivery
LittleFarmer
North Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

100%

I have installed water lines of my new house with items purchased in this order. None of parts installed in this failed when I tested under 55psi over night.
DIY
Alexandria Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this compony again

Decent price and quick service.
Steve
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended

Works as intended
BS
MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Fits and work well. Good quality. Great tracking info.
Sherm
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Great product, good price and great service!
Judy
CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality product, good price and received on time

I was happy with the quality of the product, the pricing was good and it was delivered as promised. I will use Supply House again.
Working girl
San Clemente
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be used to connect a hose that runs to a faucet in the kitchen?

Asked by Cris 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Cris. This has 3/4" x 1/2" male NPT threads, not garden hose threads.

Was this review helpful to you?