Apply to be a TradeMaster!
Main product image of LFA-677 PBGH6, 3/4" x 1/2" Garden Hose Adapter (Female Hose Thread to MIP)
Magnifying glass
Hover image to zoom

LFA-677 PBGH6, 3/4" x 1/2" Garden Hose Adapter (Female Hose Thread to MIP)

SKU:
937-733020101
Rating:
(1)
Q&A:
(0)
LFA-677 PBGH6, 3/4" x 1/2" Garden Hose Adapter (Female Hose Thread to MIP)
Magnifying glass
Hover image to zoom
$5.79 each
BOX UP & SAVE 8%
$26.55 box of 5
$5.31 each
In Stock
In Stock
Get 126 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
F Hose x MIP Connection
Product Highlight: Lead Free
Yes

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

No. GH6 Brass Female Hose to Male Pipe Adaptor

Ideal for use with any standard 3/4 in. (20mm) garden hose.

Working Pressure: 75 psi (5.17 bar).

Specs

–
Size:

3/4" x 1/2"

Material:

Brass

Lead Free:

Yes

Connection Type:

F Hose x MIP

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC DWV P-Trap
SKU: P706X-015

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

omn bottom of my shop vac
larry
oak park mich
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy