Apply to be a TradeMaster!
Main product image of 1/2" PureFlow Poly PEX Crimp Test Plug
Magnifying glass
Hover image to zoom

1/2" PureFlow Poly PEX Crimp Test Plug

Brand:
Viega
SKU:
43723
Rating:
(0)
Q&A:
(1)
1/2" PureFlow Poly PEX Crimp Test Plug
Magnifying glass
Hover image to zoom
$0.46 each
BOX UP & SAVE 4%
$44.00 box of 100
$0.44 each
In Stock
In Stock
Get 1,044 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

This item replaces: QXP3XP

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F877, NSF, ASTM F1807 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Crimp plugs are used to cap PEX tubing during pressure testing or at dead ends.

Specs

–
Size:

1/2"

Material:

PolyAlloy

PEX Size:

1/2"

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

10 Year Limited

Standards Met:

ASTM F877

NSF

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Standards Met
Fitting System Compatibility
Tubing Compatibility
1/2"
200
ASTM F877
NSF
ASTM F1807
Crimp
Clamp
PEX
1/2"
200
ASTM F1807
Clamp
Crimp
PEX
1/2"
100
ASTM F877
ASTM F2159
CSA B137.5
Crimp
Clamp
PEX
1/2"
100
ASTM F877
ASTM F2159
CSA B137.5
Crimp
Clamp
PEX

You May Also Need

1/2" PEX Crimp x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)
SKU: PXDE050-DZR
Bluefin

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long would your recommend the test plug be used in the dead end of a pressurized system?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is no limit. This plug should have the same life span as any other Poly PEX fittings.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy