Shop Resideo Sale
Main product image of 1-1/2" x 5" 18 Gauge Self-Nailing Stud Guard
Magnifying glass
Hover image to zoom

1-1/2" x 5" 18 Gauge Self-Nailing Stud Guard

Brand:
Oatey
SKU:
33931
Rating:
(16)
Q&A:
(0)
1-1/2" x 5" 18 Gauge Self-Nailing Stud Guard
Magnifying glass
Hover image to zoom
$0.39 each
BOX UP & SAVE 18%
$32.00 box of 100
$0.32 each
In Stock
In Stock
Get 6,558 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 5"
Product Highlight: Material
Steel

Description

–
1-1/2" x 5" 18 Gauge Self-Nailing Stud Guard, 4-1/2" between points, provide protection for pipes and wiring installations,

Specs

–
Size:

1-1/2" x 5"

Material:

Steel

Gauge:

18

Type:

Self Nailing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.88 out of 16 reviews
100% would recommend this product
4.88
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

Absolutely!!

these are nothing shy of awesome, its like if you try to put a nail through it, IT WON'T GO THROUGH!!
Garn Central Vacuum
Rexburg ID
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks

Good product
Rich
Pinehurst NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed!

These were exactly what i was needing at a price that was much better than any other site!
Mike S
Cameron, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what was needed

These are basic stud guards. Self nailing feature is nice to have. Happy with the purchase.
decodex
Staten Island, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This product is great and easy to use it.
Sam
Elk Grove CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy from Supply House again!

Excellent product, prompt service and delivery! All as expected and on time!
Jjfixer
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

1/3 the cost of the big box store great product
Jim
Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again.

great source for construction materials.
nope
ontario, CA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would buy from these people again.

great price, and fast delivery.
notnun
ontario, CAL.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wire protection

Used to protect wires run through studs. Works as required
Nssashooter
Tyrone, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy