Apply to be a TradeMaster!
Main product image of 17" Plastic Access Panel
Magnifying glass
Hover image to zoom

17" Plastic Access Panel

SKU:
970-117
Rating:
(4)
Q&A:
(0)
17" Plastic Access Panel
Magnifying glass
Hover image to zoom
$13.67 each
In Stock
In Stock
Get 63 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
17"
Product Highlight: Material
Polystyrene

Description

–
Sioux Chief 970 series access panels are installed where necessary to provide access to fixtures installed behind finish walls. Panel may be attached with construction adhesive or with screws directly to the front of finish wall. Panels may have countersunk holes for flush screw finish. Large panel has a textured finish. Panels can be wall papered or painted.

Product Features
  • Provides economical access to pressure and drainage plumbing, pipes and wiring
  • Surface allows for painting or wallpapering
  • 1/8" thick
  • Four countersunk holes

Specs

–
Size:

17"

Material:

Polystyrene

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

SmartCap Closet Bolt Cover Cap, White (Bag of 2)
SKU: 442-2W
Sioux Chief

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Quality product.

As always quick delivery of a quality product.
No nickname
RussellR, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a great price

I used this to cover the hole in my wall that the plumber left when he replaced my leaky shower valve. Now the wall is covered and allows easy access if necessary in the future.
Mickey
Morristown TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product quality!

Great product quality!
George
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

The product arrived on time, it fit perfectly and was a breeze to install.
Diane
Atlanta, Ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy