Apply to be a TradeMaster!
Main product image of 12" Plastic Access Panel
Magnifying glass
Hover image to zoom

12" Plastic Access Panel

SKU:
970-112
Rating:
(12)
Q&A:
(1)
12" Plastic Access Panel
Magnifying glass
Hover image to zoom
$5.47 each
In Stock
In Stock
Get 177 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Size
12"

Description

–
Sioux Chief 970 series access panels are installed where necessary to provide access to fixtures installed behind finish walls. Panel may be attached with construction adhesive or with screws directly to the front of finish wall. Panels may have countersunk holes for flush screw finish. Large panel has a textured finish. Panels can be wall papered or painted.

  • Four countersunk holes in corners
  • Provides economical access to pressure and drainage plumbing, pipes, and wiring
  • Surface allows for painting or wallpapering

Specs

–
Material:

ABS

Size:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" PEX Crimp x 1" NPSM Swivel Adapter (Lead Free)
SKU: UC594LF
SharkBite

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Great access panel.

Great product at a great price topped with supply house fast shipping. It doesn't get any better than this.
Pete_M
VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Worked perfect for my project
Phil
Greenville , NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for. Perfect.

Used to cover a access hole in the wall.
Cat
Westlake, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Used these before for access to plumbing and other areas behind walls...work great and simply screw in..
pfid
new york
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

12 in. flat plastic pannell covers sheetrock pipe access

Flat cover mounted with screws. Must unscrew to access pipe in wall. It was what I needed and expected.
Old Redman
Oklahoma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what was needed

This was not available in the box stores...it was the right cover for the job and right size.
robby
upstate NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works great and great purchase experience.

I had some odd shaped access holes in my basement walls that traditionally sized access doors didn't fit. These worked great!
Ben
Upton, Ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and fast service

Needed this product to cover a wall cutout. It was a perfect fit and easy to install, just as advertised.
Ron
Chesterfield, Mo.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and amazing price

God material , good packing , fast shipping
Naz
Atlanta ga
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

A simple cost effective solution to covering holes in drywall.
Mark
Norwalk, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How thick are these panels? Thank you

Asked by Doug 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Doug, If you take a look at the Submittal Sheet: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Sioux-Chief-970-112-Submittal.pdf , it would be .25"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy