The Day Savers – A National Tradesmen Day Contest
Main product image of 30A Fine/Line Baseboard Splice Plate
Magnifying glass
Hover image to zoom
30A Fine/Line Baseboard Splice Plate
Magnifying glass
Hover image to zoom
$7.85 each
In Stock
In Stock
Get 177 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"

Description

This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
Note: This product ships with a removable blue protective film

30A Fine/Line Baseboard Splice Plate

Specs

Type:

Splice Plate

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

30A Fine/Line Baseboard Non-Hinged Right End Cap
SKU: 101431000
Slant/Fin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fixed my issue

Covered a gap in a long run that was annoying to look at.
Old biker
Central Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

It was I expected and was received in the time expected
Don
WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what material is the splice plate made out of?

Asked by Mindy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The splice plate is metal like the covers themselves.

Was this review helpful to you?

Q: What are the dimensions?

Asked by Ronald McDonald House 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The splice plate measures 2" in width. The profile of the plate is designed to connect the gap between two of the Fine Line 30A baseboard covers.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy