Apply to be a TradeMaster!
Main product image of H-1 Heating Element "Jumbo Fins" for Multi/Pak 80 (2 ft)
Magnifying glass
Hover image to zoom

H-1 Heating Element "Jumbo Fins" for Multi/Pak 80 (2 ft)

Brand:
Slant/Fin
SKU:
103061020
Rating:
(0)
Q&A:
(0)
H-1 Heating Element "Jumbo Fins" for Multi/Pak 80 (2 ft)
Magnifying glass
Hover image to zoom
103061020 has been discontinued
Discontinued April 8, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Length (Feet)
2' Length

Description

This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
Fits into universal heavy duty Multi/Pak 80 enclosure (enclosure purchased separately).

Furnish and install H-1 baseboard heating element as manufactured by Slant/Fin Corporation, consisting of 3/4" nominal copper tubing with 3" x 3-1/4" x .024" aluminum fins, spaced 48 per linear foot. The fins shall be evenly spaced and mechanically bonded to the tubing to increase thermal contact and to space and lock the fins uniformly in place. A flange with four teeth shall be formed on each fin to increase thermal contact and to space and lock the fins uniformly in place. One end of each element tube shall be expanded to receive the unexpanded end of another, without couplings

See Page 3 of "Brochure" document below for chart depicting water flow/pressure drop/temperature for the H-1 heating element.

Specs

Length (Feet):

2'

Type:

Baseboard Element

Application:

Heating

Model:

Multi/Pak 80

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm