Apply to be a TradeMaster!
Main product image of H-1 Heating Element "Jumbo Fins" for Multi/Pak 80 (7 ft)
Magnifying glass
Hover image to zoom

H-1 Heating Element "Jumbo Fins" for Multi/Pak 80 (7 ft)

Brand:
Slant/Fin
SKU:
103061070
Rating:
(0)
Q&A:
(2)
H-1 Heating Element "Jumbo Fins" for Multi/Pak 80 (7 ft)
Magnifying glass
Hover image to zoom
This product is not available to ship to your area

Product Highlights

–
Product Highlight: Length (Feet)
7' Length

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
Fits into universal heavy duty Multi/Pak 80 enclosure (enclosure purchased separately).

Furnish and install H-1 baseboard heating element as manufactured by Slant/Fin Corporation, consisting of 3/4" nominal copper tubing with 3" x 3-1/4" x .024" aluminum fins, spaced 48 per linear foot. The fins shall be evenly spaced and mechanically bonded to the tubing to increase thermal contact and to space and lock the fins uniformly in place. A flange with four teeth shall be formed on each fin to increase thermal contact and to space and lock the fins uniformly in place. One end of each element tube shall be expanded to receive the unexpanded end of another, without couplings

See Page 3 of "Brochure" document below for chart depicting water flow/pressure drop/temperature for the H-1 heating element.

Specs

–
Length (Feet):

7'

Type:

Baseboard Element

Application:

Heating

Model:

Multi/Pak 80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I have baseboards running the full perimter of an apartment, but several sections are "blanks" with just copper tube and no fins. I want to replace with fin tube element to boost BTU performance of the zone. I dnt know the make/model of the enclosure. Will tis work in most enclosures, or is it only for the multi/pak80?

Asked by sandy 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The Multi/Pak 80 is a larger unit. We would recommend that you use a smaller element (such as one for the Fine/Line 30 or Base/Line 2000) if you are uncertain about the model. You may also want to compare the size of your covers to the dimensions for the various Slant/Fin covers.

Was this review helpful to you?

Q: Is there such a thing as clip on fins for existing baseboard tubing? Thanks Herb

Asked by Herb 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, there is not.

Was this review helpful to you?