Apply to be a TradeMaster!
Main product image of Multi/Pak 80 14" Filler Sleeve
Magnifying glass
Hover image to zoom
Multi/Pak 80 14" Filler Sleeve
Magnifying glass
Hover image to zoom
103415000 has been discontinued
Discontinued December 23, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
14"
Product Highlight: Height (Inches)
8.875" Height
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel
Product Highlight: Depth (Inches)
3-1/2" Depth

Description

This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements. With a choice of heating elements for hot water or steam systems, output ranges from 840 to 1030 Btuh (with 200+water temperature). It' s built with hefty brackets and an 18-gauge front panel.

Note: Image depicts 7" Filler Sleeve

Specs

Type:

Filler Sleeve

Size:

14"

Height (Inches):

8.875"

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Multi/Pak 80

Application:

Heating

Depth (Inches):

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm