Apply to be a TradeMaster!
Main product image of Multi/Pak 80 7" Filler Sleeve
Magnifying glass
Hover image to zoom

Multi/Pak 80 7" Filler Sleeve

Brand:
Slant/Fin
SKU:
103416000
Rating:
(3)
Q&A:
(0)
Multi/Pak 80 7" Filler Sleeve
Magnifying glass
Hover image to zoom
103416000 has been discontinued
Discontinued May 16, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
7"
Product Highlight: Height (Inches)
8.875" Height
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel
Product Highlight: Depth (Inches)
3-1/2" Depth

Description

This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements. With a choice of heating elements for hot water or steam systems, output ranges from 840 to 1030 Btuh (with 200+water temperature). It' s built with hefty brackets and an 18-gauge front panel.
Height: 8-7/8"
Depth: 3-1/2"

Specs

Type:

Filler Sleeve

Size:

7"

Height (Inches):

8.875"

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Multi/Pak 80

Application:

Heating

Depth (Inches):

3-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would order through them again

I got what I ordered and just as important service and delivery went smoothly
Paul
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filler Sleeve Works Great

Perfect for filling in large gaps, up to 5-6 inches. Easy to install.
Raider Fan
Boston
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend the product

I followed the instructions for the installation and it worked perfectly.
Raider Fan
Boston, MA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?